
Belt Predator 6 X 132 120, 6" W, 132" L, Coated, Ceramic, 120 Grit, Predator, Yellow
Mfr # 71-060132008
Zoro # G0732317
product price:Â $47.89
/ea
Sold in multiples of 10 for $478.90
Key Features
Abrasive Type
Coated
Width
6"
Length
132"
Abrasive Material
Ceramic
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-060132008
Zoro #
G0732317
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
6"
Length
132"
Details
Item
Belt Predator 6 X 132 120
Abrasive Type
Coated
Grit
120
Abrasive Material
Ceramic
Series
Predator
Color
Yellow
Backing Weight
Y
Backing Material
Polyester
Description
Belt Predator 6 X 132 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.