Belt Predator 6 X 258 40, 6" W, 258" L, 40 Grit, Predator
- Mfr # 71-060258003
- Zoro # G0732481
product price:Â
$
135.99
/ea
Sold in multiples of 10 for
$1,359.90
Free Shipping & Returns
Key Features
Width
6"
Length
258"
Grit
40
Series
Predator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71-060258003
- Zoro #
- G0732481
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Belt Predator 6 X 258 40
- Grit
- 40
- Series
- Predator
Dimensions
- Width
- 6"
- Length
- 258"
Description
Belt Predator 6 X 258 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.