Belt Predator 6 X 376 60, 6" W, 376" L, 60 Grit, Predator
- Mfr # 71-060376005
- Zoro # G0732658
product price:Â
$
167.99
/ea
Sold in multiples of 10 for
$1,679.90
Free Shipping & Returns
Key Features
Width
6"
Length
376"
Grit
60
Series
Predator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71-060376005
- Zoro #
- G0732658
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 6"
- Length
- 376"
Details
- Item
- Belt Predator 6 X 376 60
- Grit
- 60
- Series
- Predator
Description
Belt Predator 6 X 376 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.