Belt Predator 6 X 48-5/16 60, 6" W, 48-5/16" L, 60 Grit, Predator
Mfr # 71-060048305
Zoro # G0731949
product price: $20.69
/ea
Sold in multiples of 10 for $206.90
Key Features
Width
6"
Length
48-5/16"
Grit
60
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-060048305
Zoro #
G0731949
UPC #
-
Country of Origin
Multiple
Dimensions
Width
6"
Length
48-5/16"
Details
Item
Belt Predator 6 X 48-5/16 60
Grit
60
Series
Predator
Description
Belt Predator 6 X 48-5/16 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.