Belt Predator 6 X 54-1/2 100, 6" W, 54-1/2" L, 100 Grit, Predator
Mfr # 71-060054507
Zoro # G0731967
product price: $28.39
/eaSold in multiples of 10 for $283.90
Key Features
Width
6"
Length
54-1/2"
Grit
100
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-060054507
Zoro #
G0731967
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
6"
Length
54-1/2"
Details
Item
Belt Predator 6 X 54-1/2 100
Grit
100
Series
Predator
Description
Belt Predator 6 X 54-1/2 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.