Belt Predator 6 X 76 36, 6" W, 76" L, 36 Grit, Predator
Mfr # 71-060076002
Zoro # G0732061
product price: $52.39
/eaSold in multiples of 10 for $523.90
Key Features
Width
6"
Length
76"
Grit
36
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-060076002
Zoro #
G0732061
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
6"
Length
76"
Details
Item
Belt Predator 6 X 76 36
Grit
36
Series
Predator
Description
Belt Predator 6 X 76 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.