Belt Predator 6 X 78-3/4 40, 6" W, 78-3/4" L, 40 Grit, Predator
Mfr # 71-060078703
Zoro # G0732089
product price: $48.99
/ea
Sold in multiples of 10 for $489.90
Key Features
Width
6"
Length
78-3/4"
Grit
40
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-060078703
Zoro #
G0732089
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
6"
Length
78-3/4"
Details
Item
Belt Predator 6 X 78-3/4 40
Grit
40
Series
Predator
Description
Belt Predator 6 X 78-3/4 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.