Belt Predator 9 X 48 120, 9" W, 48" L, 120 Grit, Predator
Mfr # 71-090048008
Zoro # G0734931
product price: $38.19
/eaSold in multiples of 10 for $381.90
Key Features
Width
9"
Length
48"
Grit
120
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-090048008
Zoro #
G0734931
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
9"
Length
48"
Details
Item
Belt Predator 9 X 48 120
Grit
120
Series
Predator
Description
Belt Predator 9 X 48 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.