Belt Predator 9 X 60 80, 9" W, 60" L, 80 Grit, Predator
Mfr # 71-090060006
Zoro # G0734959
product price: $49.89
/eaSold in multiples of 10 for $498.90
Key Features
Width
9"
Length
60"
Grit
80
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-090060006
Zoro #
G0734959
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
9"
Length
60"
Details
Item
Belt Predator 9 X 60 80
Grit
80
Series
Predator
Description
Belt Predator 9 X 60 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.