Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Sc 9 X 84 40, 9" W, 84" L, 40 Grit

  • Mfr # 7289108403

  • Zoro # G0744619


product price: $33.19
/ea
Sold in multiples of 10 for $331.90

Key Features

Width
9"
Length
84"
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7289108403
Zoro #
G0744619
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
9"
Length
84"

Details

Item
Belt Sc 9 X 84 40
Grit
40

Description

Belt Sc 9 X 84 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.