Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Sc Poly 12 X 79 80, 12" W, 79" L, 80 Grit

  • Mfr # 7289707914

  • Zoro # G0744786


product price: $34.59
/ea
Sold in multiples of 5 for $172.95

Key Features

Width
12"
Length
79"
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7289707914
Zoro #
G0744786
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
12"
Length
79"

Details

Item
Belt Sc Poly 12 X 79 80
Grit
80

Description

Belt Sc Poly 12 X 79 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.