Belt Sc Poly 13 X 75 50, 13" W, 75" L, 50 Grit

  • Mfr # 7186807504-06

  • Zoro # G0737768


product price: $38.79
/ea
Sold in multiples of 3 for $116.37

Key Features

Width
13"
Length
75"
Grit
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7186807504-06
Zoro #
G0737768
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
13"
Length
75"

Details

Item
Belt Sc Poly 13 X 75 50
Grit
50

Description

Belt Sc Poly 13 X 75 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.