Belt Sc Poly 14 X 133 120, 14" W, 133" L, 120 Grit

  • Mfr # 7188513308-07

  • Zoro # G0737880


product price:  $55.29
/ea
Sold in multiples of 3 for $165.87

Key Features

Width
14"
Length
133"
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7188513308-07
Zoro #
G0737880
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
14"
Length
133"

Details

Item
Belt Sc Poly 14 X 133 120
Grit
120

Description

Belt Sc Poly 14 X 133 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.