Belt Sc Poly 14 X 133 150, 14" W, 133" L, 150 Grit

  • Mfr # 7188513309-07

  • Zoro # G0737899


product price: $55.29
/ea
Sold in multiples of 5 for $276.45

Key Features

Width
14"
Length
133"
Grit
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7188513309-07
Zoro #
G0737899
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
14"
Length
133"

Details

Item
Belt Sc Poly 14 X 133 150
Grit
150

Description

Belt Sc Poly 14 X 133 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.