
Belt Sc Poly 3 X 24 120, 3" W, 24" L, Coated, Silicon Carbide, 120 Grit, Black
Mfr # 72618
Zoro # G3663768
product price: $4.99
/ea
Sold in multiples of 10 for $49.90
Key Features
Abrasive Type
Coated
Width
3"
Length
24"
Abrasive Material
Silicon Carbide
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72618
Zoro #
G3663768
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3"
Length
24"
Details
Item
Belt Sc Poly 3 X 24 120
Abrasive Type
Coated
Grit
120
Abrasive Material
Silicon Carbide
Color
Black
Backing Material
Polyester
Description
Belt Sc Poly 3 X 24 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.