Belt Sc Poly 3/4 X 20-1/2 60, 3/4" W, 20-1/2" L, 60 Grit

  • Mfr # 725192505

  • Zoro # G3662325


product price: $1.79
/ea
Sold in multiples of 50 for $89.50

Key Features

Width
3/4"
Length
20-1/2"
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725192505
Zoro #
G3662325
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
3/4"
Length
20-1/2"

Details

Item
Belt Sc Poly 3/4 X 20-1/2 60
Grit
60

Description

Belt Sc Poly 3/4 X 20-1/2 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.