
Belt Sc Poly 37 X 75 40, 37" W, 75" L, Coated, Silicon Carbide, 40 Grit, Black
Mfr # 72305-07
Zoro # G0741636
product price: $113.99
/ea
Sold in multiples of 3 for $341.97
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
37"
Length
75"
Abrasive Material
Silicon Carbide
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72305-07
Zoro #
G0741636
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
37"
Length
75"
Details
Item
Belt Sc Poly 37 X 75 40
Abrasive Type
Coated
Grit
40
Abrasive Material
Silicon Carbide
Color
Black
Backing Material
Polyester
Description
Belt Sc Poly 37 X 75 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.