Belt Sc Poly 4-1/2 X 327 60, 4-1/2" W, 327" L, 60 Grit

  • Mfr # 72865532705

  • Zoro # G0744040


product price:  $45.59
/ea
Sold in multiples of 10 for $455.90

Key Features

Width
4-1/2"
Length
327"
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72865532705
Zoro #
G0744040
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
4-1/2"
Length
327"

Details

Item
Belt Sc Poly 4-1/2 X 327 60
Grit
60

Description

Belt Sc Poly 4-1/2 X 327 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.