Belt Sc Poly 4 X 280 180, 4" W, 280" L, 180 Grit

  • Mfr # 7092828010-07

  • Zoro # G0729639


product price: $34.59
/ea
Sold in multiples of 10 for $345.90

Key Features

Width
4"
Length
280"
Grit
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7092828010-07
Zoro #
G0729639
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
4"
Length
280"

Details

Item
Belt Sc Poly 4 X 280 180
Grit
180

Description

Belt Sc Poly 4 X 280 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.