Shop ARC ABRASIVES
See all product information
Create Account
Belt Sc Poly 52 X 60 100, 52" W, 60" L, 100 Grit
- Mfr # 724306007-06
- Zoro # G0743149
product price:Â
$
117.99
/ea
Sold in multiples of 5 for
$589.95
Free Shipping & Returns
Key Features
Width
52"
Length
60"
Grit
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724306007-06
- Zoro #
- G0743149
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Belt Sc Poly 52 X 60 100
- Grit
- 100
Dimensions
- Width
- 52"
- Length
- 60"
Description
Belt Sc Poly 52 X 60 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.