Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Sc Poly 6 X 89 120, 6" W, 89" L, 120 Grit

  • Mfr # 7287908906

  • Zoro # G0744129


product price: $19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Width
6"
Length
89"
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7287908906
Zoro #
G0744129
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
6"
Length
89"

Details

Item
Belt Sc Poly 6 X 89 120
Grit
120

Description

Belt Sc Poly 6 X 89 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.