Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Sc Poly 9 X 20 180, 9" W, 20" L, 180 Grit

  • Mfr # 728902010

  • Zoro # G3119247


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Width
9"
Length
20"
Grit
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
728902010
Zoro #
G3119247
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
9"
Length
20"

Details

Item
Belt Sc Poly 9 X 20 180
Grit
180

Description

Belt Sc Poly 9 X 20 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.