Belt Sc/X 1-7/8 X 77 220, 1-7/8" W, 77" L, 220 Grit

  • Mfr # 70291907711-07

  • Zoro # G3642880


product price:  $6.19
/ea
Sold in multiples of 10 for $61.90

Key Features

Width
1-7/8"
Length
77"
Grit
220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70291907711-07
Zoro #
G3642880
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
1-7/8"
Length
77"

Details

Item
Belt Sc/X 1-7/8 X 77 220
Grit
220

Description

Belt Sc/X 1-7/8 X 77 220

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.