Belt Sc/X 1 X 30 220, 1" W, 30" L, 220 Grit

  • Mfr # 725393011

  • Zoro # G3662535


product price: $2.19
/ea
Sold in multiples of 50 for $109.50

Key Features

Width
1"
Length
30"
Grit
220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725393011
Zoro #
G3662535
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
1"
Length
30"

Details

Item
Belt Sc/X 1 X 30 220
Grit
220

Description

Belt Sc/X 1 X 30 220

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.