Belt Sc/X 1/2 X 24 120, 1/2" W, 24" L, 120 Grit
Mfr # 7251708
Zoro # G3662130
product price: $1.69
/eaSold in multiples of 50 for $84.50
Key Features
Width
1/2"
Length
24"
Grit
120
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7251708
Zoro #
G3662130
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1/2"
Length
24"
Details
Item
Belt Sc/X 1/2 X 24 120
Grit
120
Description
Belt Sc/X 1/2 X 24 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.