Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Sc/X 2-1/2 X 72 80, 2-1/2" W, 72" L, 80 Grit

  • Mfr # 7257206

  • Zoro # G3663357


product price: $7.79
/ea
Sold in multiples of 10 for $77.90

Key Features

Width
2-1/2"
Length
72"
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7257206
Zoro #
G3663357
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
2-1/2"
Length
72"

Details

Item
Belt Sc/X 2-1/2 X 72 80
Grit
80

Description

Belt Sc/X 2-1/2 X 72 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.