Zoro Homepage

Belt Sc/X 2 X 42 100, 2" W, 42" L, 100 Grit

  • Mfr # 725564207

  • Zoro # G3662937


product price: $4.29
/ea
Sold in multiples of 10 for $42.90

Key Features

Width
2"
Length
42"
Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725564207
Zoro #
G3662937
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
2"
Length
42"

Details

Item
Belt Sc/X 2 X 42 100
Grit
100

Description

Belt Sc/X 2 X 42 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.