Belt Sc/X 3 X 131 100, 3" W, 131" L, 100 Grit

  • Mfr # 726813107

  • Zoro # G3118705


product price: $13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Width
3"
Length
131"
Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
726813107
Zoro #
G3118705
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
3"
Length
131"

Details

Item
Belt Sc/X 3 X 131 100
Grit
100

Description

Belt Sc/X 3 X 131 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.