Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Sc/X 3/4 X 80 50, 3/4" W, 80" L, 50 Grit

  • Mfr # 725198004

  • Zoro # G3662359


product price: $3.79
/ea
Sold in multiples of 50 for $189.50

Key Features

Width
3/4"
Length
80"
Grit
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725198004
Zoro #
G3662359
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
3/4"
Length
80"

Details

Item
Belt Sc/X 3/4 X 80 50
Grit
50

Description

Belt Sc/X 3/4 X 80 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.