Belt Sc/X 4 X 132 80, 4" W, 132" L, Coated, Silicon Carbide, 80 Grit, Black
Mfr # 72856
Zoro # G3118949
product price:Â $19.79
/ea
Sold in multiples of 10 for $197.90
Key Features
Abrasive Type
Coated
Width
4"
Length
132"
Abrasive Material
Silicon Carbide
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72856
Zoro #
G3118949
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
4"
Length
132"
Details
Item
Belt Sc/X 4 X 132 80
Abrasive Type
Coated
Grit
80
Abrasive Material
Silicon Carbide
Color
Black
Backing Material
Polyester
Description
Belt Sc/X 4 X 132 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.