Belt Sc/X 4 X 309 150, 4" W, 309" L, 150 Grit

  • Mfr # 7286530909

  • Zoro # G0744031


product price: $38.19
/ea
Sold in multiples of 10 for $381.90

Key Features

Width
4"
Length
309"
Grit
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7286530909
Zoro #
G0744031
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
4"
Length
309"

Details

Item
Belt Sc/X 4 X 309 150
Grit
150

Description

Belt Sc/X 4 X 309 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.