
Belt Sc/X 4 X 60 120, 4" W, 60" L, Coated, Silicon Carbide, 120 Grit, Black
Mfr # 7275608
Zoro # G3664538
product price:Â $10.79
/ea
Sold in multiples of 10 for $107.90
Key Features
Abrasive Type
Coated
Width
4"
Length
60"
Grit
120
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7275608
Zoro #
G3664538
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
4"
Length
60"
Details
Item
Belt Sc/X 4 X 60 120
Abrasive Type
Coated
Grit
120
Abrasive Material
Silicon Carbide
Color
Black
Backing Material
Polyester
Description
Belt Sc/X 4 X 60 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.