Belt Sc/X 6 X 376 180, 6" W, 376" L, 180 Grit

  • Mfr # 710737606-6

  • Zoro # G0734651


product price:  $62.39
/ea
Sold in multiples of 10 for $623.90

Key Features

Width
6"
Length
376"
Grit
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710737606-6
Zoro #
G0734651
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
6"
Length
376"

Details

Item
Belt Sc/X 6 X 376 180
Grit
180

Description

Belt Sc/X 6 X 376 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.