Belt Sc/X 6 X 48 60, 6" W, 48" L, Coated, Silicon Carbide, 60 Grit, Black

  • Mfr # 72871

  • Zoro # G3119061


product price:  $14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Abrasive Type
Coated
Width
6"
Length
48"
Abrasive Material
Silicon Carbide
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72871
Zoro #
G3119061
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
6"
Length
48"

Details

Item
Belt Sc/X 6 X 48 60
Abrasive Type
Coated
Grit
60
Abrasive Material
Silicon Carbide
Color
Black
Backing Material
Polyester

Description

Belt Sc/X 6 X 48 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.