
Belt Sc/X Std 4 X 36 120, 4" W, 36" L, Coated, Silicon Carbide, 120 Grit, Black
Mfr # 72727
Zoro # G3664355
product price: $6.59
/eaSold in multiples of 10 for $65.90
Key Features
Abrasive Type
Coated
Width
4"
Length
36"
Abrasive Material
Silicon Carbide
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72727
Zoro #
G3664355
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
4"
Length
36"
Details
Item
Belt Sc/X Std 4 X 36 120
Abrasive Type
Coated
Grit
120
Abrasive Material
Silicon Carbide
Color
Black
Backing Material
Polyester
Description
Belt Sc/X Std 4 X 36 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.