Belt Sc/Y 10 X 85 40, 10" W, 85" L, 40 Grit

  • Mfr # 7289208503

  • Zoro # G0744725


product price:  $36.99
/ea
Sold in multiples of 10 for $369.90

Key Features

Width
10"
Length
85"
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7289208503
Zoro #
G0744725
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
10"
Length
85"

Details

Item
Belt Sc/Y 10 X 85 40
Grit
40

Description

Belt Sc/Y 10 X 85 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.