Belt Sc/Y 10 X 90 40, 10" W, 90" L, 40 Grit

  • Mfr # 7289209003

  • Zoro # G0744740


product price:  $41.29
/ea
Sold in multiples of 10 for $412.90

Key Features

Width
10"
Length
90"
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7289209003
Zoro #
G0744740
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
10"
Length
90"

Details

Item
Belt Sc/Y 10 X 90 40
Grit
40

Description

Belt Sc/Y 10 X 90 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.