Belt Sc/Y 11-7/8 X 91 40, 11-7/8" W, 91" L, 40 Grit

  • Mfr # 7289309103

  • Zoro # G0744768


product price:  $45.19
/ea
Sold in multiples of 10 for $451.90

Key Features

Width
11-7/8"
Length
91"
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7289309103
Zoro #
G0744768
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
11-7/8"
Length
91"

Details

Item
Belt Sc/Y 11-7/8 X 91 40
Grit
40

Description

Belt Sc/Y 11-7/8 X 91 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.