Belt Sc/Y 2 X 90 36, 2" W, 90" L, 36 Grit
- Mfr # 72559002
- Zoro # G3663171
product price:Â
$
8.89
/ea
Sold in multiples of 10 for
$88.90
Key Features
Width
2"
Length
90"
Grit
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72559002
- Zoro #
- G3663171
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 2"
- Length
- 90"
Details
- Item
- Belt Sc/Y 2 X 90 36
- Grit
- 36
Description
Belt Sc/Y 2 X 90 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.