Belt Sc/Y 3/4 X 20-1/2 24, 3/4" W, 20-1/2" L, 24 Grit

  • Mfr # 725192501

  • Zoro # G3662307


product price:  $1.99
/ea
Sold in multiples of 50 for $99.50

Key Features

Width
3/4"
Length
20-1/2"
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
725192501
Zoro #
G3662307
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
3/4"
Length
20-1/2"

Details

Item
Belt Sc/Y 3/4 X 20-1/2 24
Grit
24

Description

Belt Sc/Y 3/4 X 20-1/2 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.