Belt Sc/Y 6 X 108 50, 6" W, 108" L, 50 Grit

  • Mfr # 7288010804-1

  • Zoro # G0744241


product price:  $25.69
/ea
Sold in multiples of 10 for $256.90

Key Features

Width
6"
Length
108"
Grit
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7288010804-1
Zoro #
G0744241
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
6"
Length
108"

Details

Item
Belt Sc/Y 6 X 108 50
Grit
50

Description

Belt Sc/Y 6 X 108 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.