
Belt Sc/Y 6 X 132 36, 6" W, 132" L, Coated, Silicon Carbide, 36 Grit, Black
Mfr # 728813202
Zoro # G0744278
product price:Â $37.39
/ea
Sold in multiples of 10 for $373.90
Key Features
Abrasive Type
Coated
Width
6"
Length
132"
Grit
36
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
728813202
Zoro #
G0744278
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
6"
Length
132"
Details
Item
Belt Sc/Y 6 X 132 36
Abrasive Type
Coated
Grit
36
Abrasive Material
Silicon Carbide
Color
Black
Backing Material
Polyester
Description
Belt Sc/Y 6 X 132 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.