
Belt Sc/Y 6 X 48 36, 6" W, 48" L, Coated, Silicon Carbide, 36 Grit, Black
Mfr # 728702
Zoro # G3119037
product price:Â $17.29
/ea
Sold in multiples of 10 for $172.90
Key Features
Abrasive Type
Coated
Width
6"
Length
48"
Abrasive Material
Silicon Carbide
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
728702
Zoro #
G3119037
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
6"
Length
48"
Details
Item
Belt Sc/Y 6 X 48 36
Abrasive Type
Coated
Grit
36
Abrasive Material
Silicon Carbide
Color
Black
Backing Material
Polyester
Description
Belt Sc/Y 6 X 48 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.