Belt Sc/Y 9 X 168 50, 9" W, 168" L, 50 Grit

  • Mfr # 728916804

  • Zoro # G0744670


product price:  $54.69
/ea
Sold in multiples of 10 for $546.90

Key Features

Width
9"
Length
168"
Grit
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
728916804
Zoro #
G0744670
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
9"
Length
168"

Details

Item
Belt Sc/Y 9 X 168 50
Grit
50

Description

Belt Sc/Y 9 X 168 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.