This item is Discontinued.

No Product Image Available

This item is Discontinued.

Arc Abrasives

Belt Sc/Y 9 X 60 60, 9" W, 60" L, 60 Grit (Discontinued)

Mfr # 728906005
Zoro # G0744515
Country of Origin Korea, Republic of
Category Sanding Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
728906005
Zoro #
G0744515
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
9"
Length
60"

Details

Item
Belt Sc/Y 9 X 60 60
Grit
60

Description

Belt Sc/Y 9 X 60 60

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.