
Belt Sc/Y Std 4 X 36 36, 4" W, 36" L, Coated, Silicon Carbide, 36 Grit, Black
Mfr # 72721
Zoro # G3664285
product price: $8.49
/eaSold in multiples of 10 for $84.90
Key Features
Abrasive Type
Coated
Width
4"
Length
36"
Abrasive Material
Silicon Carbide
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72721
Zoro #
G3664285
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
4"
Length
36"
Details
Item
Belt Sc/Y Std 4 X 36 36
Abrasive Type
Coated
Grit
36
Abrasive Material
Silicon Carbide
Color
Black
Backing Material
Polyester
Description
Belt Sc/Y Std 4 X 36 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.