Belt Za/X 1 X 11 180, 1" W, 11" L, 180 Grit

  • Mfr # 7142601120-3

  • Zoro # G3660076


product price:  $2.19
/ea
Sold in multiples of 50 for $109.50

Key Features

Width
1"
Length
11"
Grit
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7142601120-3
Zoro #
G3660076
UPC #
-
Country of Origin
Italy

Dimensions

Width
1"
Length
11"

Details

Item
Belt Za/X 1 X 11 180
Grit
180

Description

Belt Za/X 1 X 11 180

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.