Belt Za/X 1 X 42 180, 1" W, 42" L, 180 Grit
Mfr # 7143610-3
Zoro # G3660295
product price: $2.99
/ea
Sold in multiples of 50 for $149.50
Key Features
Width
1"
Length
42"
Grit
180
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7143610-3
Zoro #
G3660295
UPC #
-
Country of Origin
Italy
Dimensions
Width
1"
Length
42"
Details
Item
Belt Za/X 1 X 42 180
Grit
180
Description
Belt Za/X 1 X 42 180
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.