Belt Za/X 11-7/8 X 91 40, 11-7/8" W, 91" L, 40 Grit

  • Mfr # 718119103

  • Zoro # G0737558


product price:  $52.29
/ea
Sold in multiples of 10 for $522.90

Key Features

Width
11-7/8"
Length
91"
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
718119103
Zoro #
G0737558
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
11-7/8"
Length
91"

Details

Item
Belt Za/X 11-7/8 X 91 40
Grit
40

Description

Belt Za/X 11-7/8 X 91 40

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.