Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Za/X 1/2 X 12 60, 1/2" W, 12" L, 60 Grit

  • Mfr # 71404-3

  • Zoro # G3659516


product price: $1.49
/ea
Sold in multiples of 50 for $74.50

Key Features

Width
1/2"
Length
12"
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71404-3
Zoro #
G3659516
UPC #
-
Country of Origin
Italy

Dimensions

Width
1/2"
Length
12"

Details

Item
Belt Za/X 1/2 X 12 60
Grit
60

Description

Belt Za/X 1/2 X 12 60

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.